Zoro Homepage

1-1/2" Drive, 4-1/2" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide

  • Mfr # 84972

  • Zoro # G8279415


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
7 13/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84972
Zoro #
G8279415
UPC #
00076799722898
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
4-1/2 in
Overall Length
7 13/16 in
Socket Depth
Deep
Socket Length
7 13/16 in
Socket Size
4 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Output Type
6 pt
Socket Type
Deep Impact
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
SAE
Non-Sparking
No
Locking
No
Socket Shape
6-Point
Insulated
No
Bolt Clearance
2 7/8 in
Non-Magnetic
Yes
Tether Ready
No
Compatible Fastener Type
Bolts
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 84972 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84972 Impact Socket is a robust tool designed for heavy-duty applications. With its SAE measurement type, it features a socket size of 4-1/2 inches and an overall length of 8-13/16 inches. The drive size measures at 1-1/2 inches, making it suitable for various tasks that require substantial bolt clearance of up to 2-7/8 inches. Its deep socket depth and six-point socket shape are built to accommodate bolts effectively.
Crafted from durable alloy steel, this impact socket is designed to withstand high levels of torque without compromising on performance. It's not only non-magnetic but also impact-rated, indicating its ability to endure the rigors associated with high-intensity work environments. The black oxide finish adds an extra layer of protection against corrosion and wear.
This particular model adheres strictly to ASME B107.110 standards, demonstrating its quality and reliability in diverse settings. Although it's not insulated or tether ready, nor does it feature locking capabilities, the WRIGHT - 84972 Impact Socket remains compatible with fasteners such as bolts due to its output type being six points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.