1-1/2" Drive, 4-3/16" Size, SAE Impact Socket, 6 Pts, Black Oxide
Mfr # 84867
Zoro # G8450373
product price: $715.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 1/2 in
Overall Length
5 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84867
Zoro #
G8450373
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1 1/2 in
Size
4-3/16 in
Overall Length
5 5/8 in
Socket Depth
Standard
Socket Length
5 5/8 in
Socket Size
4 3/16 in
Description
Impact Socket, Socket Size 4 3/16 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 2 5/8 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.