Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 4-5/16" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84869

  • Zoro # G7906997


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
5 25/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84869
Zoro #
G7906997
UPC #
00076799706850
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
4-5/16 in
Overall Length
5 25/32 in
Socket Depth
Standard
Socket Size
4 5/16 in
Socket Length
5 25/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
2 3/4 in
Non-Magnetic
Yes
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Product Type
Impact Socket

Description

With the Wright Tool 84869 1-1/2" Dr, 4-5/16" Size, SAE Impact Socket, 6 Pts you can easily remove and install fasteners. The impact socket has a black oxide finish and is made of alloy steel. It has a length of 5 3/4 in., a 1-1/2" drive size and a 4-5/16" size. This 6 pt impact socket has an output type of 6 pt and a standard impact socket type. When it comes to removing and installing fasteners with ease, this Wright Tool Impact Socket will not let you down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.