Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 4-5/8" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84874

  • Zoro # G7943862


product price: $898.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84874
Zoro #
G7943862
UPC #
00076799706898
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
4-5/8 in
Overall Length
6 3/16 in
Socket Depth
Standard
Socket Size
4 5/8 in
Socket Length
6 3/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Socket Type
Standard Impact
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Insulated
No
Compatible Fastener Type
Bolts
Bolt Clearance
3 in
Socket Shape
6-Point
Tether Ready
No
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 4 5/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 3 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.