Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 5-1/2" Size, SAE Impact Socket, 6 Pts, Black Oxide

  • Mfr # 84888

  • Zoro # G7903786


product price: $1,663.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84888
Zoro #
G7903786
UPC #
076799763679
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
5-1/2 in
Overall Length
6 5/8 in
Socket Depth
Standard
Socket Length
6 5/8 in
Socket Size
5 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Tether Ready
No
Insulated
No
Compatible Fastener Type
Bolts
Locking
No
Non-Sparking
No
Bolt Clearance
3 1/4 in
Socket Shape
6-Point
Non-Magnetic
Yes
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 84888 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84888 Impact Socket is a standard impact socket with an SAE measurement type. It features a size of 5-1/2 in, making it suitable for various applications that require this specific dimension. The drive size is 1-1/2 in and the overall length of the socket is 6-5/8 in, providing adequate bolt clearance of up to 3-1/4 in. This tool has been designed with a standard depth and conforms to ASME B107.110 standards.
Constructed from alloy steel, this impact socket offers durability and longevity under regular use conditions. Its black oxide finish adds an extra layer of protection against corrosion, enhancing its lifespan even further. The product's six-point shape ensures reliable contact with fasteners, reducing wear over time.
This non-magnetic impact socket is not insulated or tether ready but it's rated for use with impacts which makes it versatile across different job requirements. It's compatible with bolts as fastener types and does not feature any locking mechanism or spark-proof design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.