Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 5" Size, SAE, Impact Socket, 6-Point, Black Oxide

  • Mfr # 84880

  • Zoro # G8294151


product price: $1,105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84880
Zoro #
G8294151
UPC #
00076799762054
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
5 in
Overall Length
6 1/4 in
Socket Depth
Standard
Socket Length
6 1/4 in
Socket Size
5 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Standard Impact
Standards
ASME B107.110
Measurement Type
SAE
Insulated
No
Compatible Fastener Type
Bolts
Tether Ready
No
Bolt Clearance
3 in
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Non-Magnetic
Yes
Product Type
Impact Socket
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 84880 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84880 Impact Socket is a standard impact socket with a size of 5 inches, designed to accommodate SAE measurements. It features a drive size of 1 1/2 inches and an overall length of 6 1/4 inches, providing adequate dimensions for various tasks. The socket depth is standard, while the bolt clearance stands at three inches. This six-point socket shape offers compatibility with bolts, making it suitable for diverse applications.
Crafted from robust alloy steel, this impact socket boasts durability and longevity. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. Despite being non-insulated and non-sparking, this tool adheres to ASME B107.110 standards which speaks volumes about its quality construction.
This product does not feature tether readiness or locking mechanisms but is rated for impact use. Additionally, it's non-magnetic nature can be beneficial in certain scenarios where magnetic interference could pose issues. The WRIGHT TOOL - 84880 Impact Socket is built to deliver reliable performance in various settings that require the use of such tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.