Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Drive, 6" Size, SAE Impact Socket, 6-Point, Black Oxide

  • Mfr # 84896

  • Zoro # G7963812


product price: $2,114.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84896
Zoro #
G7963812
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
6 in
Overall Length
6 7/8 in
Socket Depth
Standard
Socket Size
6 in
Socket Length
6 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Output Type
6 pt
Socket Type
Standard Impact
Drive Type
Impact
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
3 1/2 in
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 84896 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 84896 Impact Socket is a standard impact socket with an SAE measurement type. It has a socket size of 6 inches and an overall length of 6 7/8 inches, providing adequate dimensions for various types of work. The bolt clearance stands at 3 1/2 inches, allowing for sufficient space when working with bolts. This tool features a drive size of 1-1/2 inch and is designed to accommodate compatible fasteners such as bolts.
Constructed from alloy steel, this impact socket offers durability and resilience under pressure. Its black oxide finish adds to its robustness while also giving it a professional look. With its non-magnetic properties, the tool is suitable for use in situations where magnetic interference could be problematic.
This six-point impact socket conforms to ASME B107.110 standards and is built to withstand high torque applications due to its impact-rated attribute. However, please note that this product does not have insulated or non-sparking characteristics nor does it come tether ready or with locking capabilities.
In conclusion, the WRIGHT TOOL - 84896 Impact Socket provides reliable performance in various general tasks requiring the use of an impact-rated tool with specific measurements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.