Zoro Homepage

1-1/2" Drive Extension, SAE, 1 pcs

  • Mfr # 84912

  • Zoro # G7876172


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1-1/2"
SAE or Metric
SAE
Number of Pieces
1
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84912
Zoro #
G7876172
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Drive Size
1-1/2"
Output Drive Size
1 1/2 in
Input Drive Size
1 1/2 in

Description

Impact Socket Extension, Output Drive Size 1 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 12 in, Impact, Alloy Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.