Zoro Homepage

1-1/2" Drive Impact Adaptor

  • Mfr # 84900

  • Zoro # G8171992


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1-1/2"
Number of Pieces
1
Impact Rated
Yes
Drive Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84900
Zoro #
G8171992
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1-1/2"
Overall Length
4 5/16 in
Output Drive Size
1"
Input Drive Size
1 1/2 in

Description

With this Wright Tool 84900 1-1/2" Drive Impact Adaptor, you can now work with sockets that are meant for an impact wrench. Made of alloy steel, the impact adaptor is designed to last. The black oxide finish ensures that it will resist corrosion and rust. It has a 1" output drive size and a 1-1/2" input drive size. Wright Tool's 1-1/2" Drive Impact Adaptor is the reliable tool you need to make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.