Zoro Homepage

1-1/2" Drive Impact Adaptor

  • Mfr # 84901

  • Zoro # G8153327


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Oxide
Drive Size
1-1/2"
Output Drive Size
2-1/2"
Impact Rated
Yes
For Use With
1-1/2" Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84901
Zoro #
G8153327
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1-1/2"
Overall Length
4 3/8 in
Output Drive Size
2-1/2"
Input Drive Size
1 1/2 in

Details

Item
Impact Adaptor
Finish
Black Oxide
Impact Rated
Yes
For Use With
1-1/2" Sockets
Number of Pieces
1
Drive Type
Impact
Output Drive Type
Male
Standards
ASME B107.110
Locking
No
SAE or Metric
SAE
Measurement Type
SAE
Material
Alloy Steel
Insulated
No
Non-Sparking
No
Input Drive Shape
Square
Output Drive Shape
Square
Input Drive Gender
Female
Output Drive Gender
Male
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket Adapter, Input Drive Size 1 1/2 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 2 1/2 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 4 3/8 in, Drive Type Impact, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.