Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive, 2-1/2" 6 pt SAE Socket, 6 Points

  • Mfr # 848C40

  • Zoro # G7936126


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Finish
Black Oxide
Overall Length
3 7/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848C40
Zoro #
G7936126
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-1/2"
Overall Length
3 7/16 in
Socket Sizes
2-1/2 in
Socket Depth
Standard
Socket Size
2 1/2 in

Details

Item
Automotive Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Material
Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Tether Capable
Tether Capable
Drive Type
Impact
Socket Type
Castellated/ Spanner
Impact Rated
Yes
Measurement Type
SAE
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Non-Sparking
No
Bolt Clearance
9/16 in
Socket Shape
Castellated
Non-Magnetic
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Automotive Socket, Impact, Black Oxide, Castellated, Socket Size 2 1/2 in, Bolt Clearance 9/16 in, Drive Size 1 1/2 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.