Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points

  • Mfr # 848C56

  • Zoro # G2851969


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Finish
Black Oxide
Overall Length
3 7/8 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848C56
Zoro #
G2851969
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3-1/2"
Overall Length
3 7/8 in
Socket Depth
Standard
Socket Sizes
3-1/2 in
Socket Size
3 1/2 in

Details

Item
Automotive Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Drive Type
Impact
Socket Type
Castellated/ Spanner
Output Type
6 pt
Standards
ASME B107.110
Material
Alloy Steel
Tether Capable
Tether Capable
Impact Rated
Yes
Measurement Type
SAE
Tether Style
Tether Capable
Bolt Clearance
15/16 in
Non-Magnetic
Yes
Socket Shape
Castellated
Insulated
No
Non-Sparking
No
Tether Ready
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Automotive Socket, Impact, Black Oxide, Castellated, Socket Size 3 1/2 in, Bolt Clearance 15/16 in, Drive Size 1 1/2 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.