Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive, 3" 6 pt SAE Socket, 6 Points

  • Mfr # 848C48

  • Zoro # G8104451


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Finish
Black Oxide
Overall Length
3 9/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848C48
Zoro #
G8104451
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
3"
Overall Length
3 9/16 in
Socket Sizes
3 in
Socket Depth
Standard
Socket Size
3 in

Details

Item
Automotive Socket
Finish
Black Oxide
SAE or Metric
SAE
Number of Points
6
Drive Type
Impact
Tether Capable
Tether Capable
Socket Type
Castellated/ Spanner
Output Type
6 pt
Material
Alloy Steel
Standards
ASME B107.110
Category Type
Hex Socket
Measurement Type
SAE
Impact Rated
Yes
Tether Style
Tether Capable
Non-Sparking
No
Insulated
No
Non-Magnetic
Yes
Bolt Clearance
11/16 in
Socket Shape
Castellated
Tether Ready
No
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable

Description

Automotive Socket, Impact, Black Oxide, Castellated, Socket Size 3 in, Bolt Clearance 11/16 in, Drive Size 1 1/2 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic Yes, Non-Sparking No, Socket Depth Standard, ASME B107.110, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.