Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive Impact Socket 42 mm Size 6 pt Standard Depth, Black Oxide

  • Mfr # 848-42MM

  • Zoro # G2359911


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
82.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848-42MM
Zoro #
G2359911
UPC #
076799736802
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
42mm
Overall Length
82.3 mm
Socket Depth
Standard
Socket Size
42 mm
Socket Length
82.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Impact Rated
Yes
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Output Type
6 pt
Drive Type
Impact
Standards
ASME B107.110
Measurement Type
Metric
Bolt Clearance
25.4 mm
Tether Ready
No
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT - 848-42MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 848-42MM Impact Socket is a robust tool designed for use with bolts. It features a metric measurement type, with a socket size of 42mm and an overall length of 3 1/4 inches. The drive size is substantial at 1 1/2 inches, making it suitable for various applications. This standard impact socket has a six-point shape, providing ample contact area for efficient torque transmission.
Crafted from durable alloy steel, this impact socket boasts superior strength and longevity. Its black oxide finish not only enhances its aesthetic appeal but also offers added resistance against corrosion and wear. Despite being non-insulated and non-sparking, the product meets ASME B107.110 standards which speaks volumes about its quality.
This impact-rated tool isn't tether ready or locking but compensates with other notable features such as bolt clearance of 25.4 mm and standard socket depth that makes it compatible with numerous tasks in construction settings. With an output type of six points, this non-magnetic tool can be used effectively across different scenarios where high-quality sockets are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.