1 1/2 in Drive Impact Socket 5 1/4 in Size 6 pt Standard Depth, Black Oxide
Mfr # 84884
Zoro # G2851987
product price: $1,602.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 1/2 in
Overall Length
6 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84884
Zoro #
G2851987
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1 1/2 in
Size
5-1/4 in
Overall Length
6 1/2 in
Socket Depth
Standard
Socket Size
5 1/4 in
Socket Length
6 1/2 in
Description
Impact Socket, Socket Size 5 1/4 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 3 1/8 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.