Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Drive Impact Socket 5 3/8 in Size 6 pt Standard Depth, Black Oxide

  • Mfr # 84886

  • Zoro # G2851978


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 1/2 in
Overall Length
6 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84886
Zoro #
G2851978
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
5-3/8 in
Overall Length
6 1/2 in
Socket Depth
Standard
Socket Size
5 3/8 in
Socket Length
6 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Measurement Type
SAE
Locking
No
Tether Ready
No
Insulated
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Non-Sparking
No
Bolt Clearance
3 1/8 in
Socket Shape
6-Point
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Impact Socket, Socket Size 5 3/8 in, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 3 1/8 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.