Zoro Homepage

1" Dr, 1-11/16" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8854

  • Zoro # G7978433


product price: $47.49
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8854
Zoro #
G7978433
UPC #
00076799088543
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-11/16 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 11/16 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Standard Impact
Impact Rated
Yes
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Insulated
No
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Bolt Clearance
1 in
Locking
No
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

The Wright Tool 8854 1" Dr, 1-11/16" Size SAE Impact Socket is a high-quality tool you will want to add to your collection. This impact socket has a black oxide finish and an alloy steel construction. It has a size of 1-11/16 in., which is ideal for use with larger fasteners. The 6 pt output type means it can handle even the most demanding jobs. Wright Tools are known for their quality, so when you invest in this 1" Dr, 1-11/16" Size SAE Impact Socket, you know you're getting the best there is on the market today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.