Zoro Homepage

1" Dr, 1-1/2" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8748

  • Zoro # G8283947


product price: $58.59
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8748
Zoro #
G8283947
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/2 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Output Type
Double Hex
Impact Rated
Yes
Measurement Type
SAE
Tether Ready
No
Compatible Fastener Type
Bolts
Socket Shape
12-Point
Insulated
No
Locking
No
Non-Sparking
No
Non-Magnetic
Yes
Bolt Clearance
27/32 in
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 8748 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8748 Impact Socket is a standard depth socket with an overall length of 2 11/16 inches. It features a socket size of 1-1/2 inches, making it suitable for use with bolts. The drive size is 1 inch and the bolt clearance stands at 55/64 inches. This SAE measurement type tool has been designed to accommodate impact-rated tasks, providing reliable performance in various applications.
Crafted from durable alloy steel, this impact socket boasts a black oxide finish that enhances its longevity by resisting corrosion and wear. Its double hex output type and standard impact socket type contribute to its robustness and versatility in handling different tasks. The tool adheres to ASME B107.110 standards, indicating its quality construction and design.
This non-magnetic product comes with a twelve-point socket shape which provides ample contact points for efficient torque transfer while reducing the risk of rounding off fasteners. Despite not being tether ready or insulated, nor having locking capabilities or non-sparking properties, the WRIGHT TOOL - 8748 Impact Socket remains an adequate choice for businesses seeking dependable tools built to handle demanding work conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.