Zoro Homepage

1" Dr, 1-1/2" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8848

  • Zoro # G8324154


product price: $30.99
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8848
Zoro #
G8324154
UPC #
00076799088482
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/2 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 1/2 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Standards
ASME B107.110
Socket Type
Standard Impact
Measurement Type
SAE
Tether Ready
No
Compatible Fastener Type
Bolts
Locking
No
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Bolt Clearance
27/32 in
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 8848 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8848 Impact Socket is a standard depth socket with an SAE measurement type. It features a socket size of 1-1/2 inches and an overall length of 2-11/16 inches, providing adequate dimensions for various tasks. The drive size is 1 inch, making it suitable for use with compatible impact tools. This tool also offers bolt clearance of 55/64 inches, designed to accommodate bolts within this range.
Crafted from durable alloy steel, the WRIGHT TOOL - 8848 Impact Socket is built to withstand high torque applications typical in industrial settings. Its black oxide finish not only enhances its aesthetic appeal but also adds a layer of protection against corrosion and wear. The socket shape is a robust six-point design that provides improved grip on fasteners and reduces the risk of rounding them off.
This impact-rated tool adheres to ASME B107.110 standards, demonstrating its quality and reliability in performance. It's non-magnetic nature makes it suitable for tasks where magnetic interference could be problematic. However, please note that this product does not feature insulation or tether readiness and isn't designed as non-sparking or locking.
The WRIGHT TOOL - 8848 Impact Socket falls under the category type 'Impact Socket' which indicates its compatibility with impact drivers or wrenches typically used in construction or automotive industries among others. With an output type of six points, it's designed for use with corresponding fastener types such as bolts.
In conclusion, the WRIGHT TOOL - 8848 Impact Socket combines practical sizing attributes with sturdy material construction to provide you with a reliable addition to your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.