Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 1-1/4" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8740

  • Zoro # G8151306


product price: $49.29
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8740
Zoro #
G8151306
UPC #
076799087409
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-1/4 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 1/4 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Impact Rated
Yes
Output Type
Double Hex
Drive Type
Impact
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
SAE
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Bolt Clearance
3/4 in
Tether Ready
No
Socket Shape
12-Point
Non-Sparking
No
Locking
No
Insulated
No
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 8740 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8740 Impact Socket is a standard impact socket with an SAE measurement type. It has a socket size of 1-1/4 in, and an overall length of 2 11/16 in, making it suitable for various applications that require this specific size. The drive size is also set at 1 inch, which can be used with corresponding tools. This tool features a bolt clearance of 3/4 inches and comes with a standard depth.
This product is made from alloy steel material, providing durability and longevity to withstand high impact work conditions. Its black oxide finish not only adds to its aesthetic appeal but also offers resistance against rusting or corrosion over time. The output type for this tool is double hex, designed for enhanced grip on fasteners thus reducing the chances of slipping during use.
The WRIGHT TOOL - 8740 Impact Socket falls under the category type: Impact Socket and adheres to ASME B107.110 standards. It's non-magnetic property makes it suitable for jobs where magnetic interference could be problematic. However, please note that this tool isn't insulated nor tether ready; hence it should be handled accordingly based on your job requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.