Zoro Homepage

1" Dr, 1-3/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8856

  • Zoro # G8229636


product price: $43.59
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8856
Zoro #
G8229636
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/4 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Impact
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Standard Impact
Measurement Type
SAE
Bolt Clearance
1 3/32 in
Locking
No
Socket Shape
6-Point
Non-Sparking
No
Insulated
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Tether Ready
No
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 8856 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8856 Impact Socket is a standard-sized tool designed for SAE measurements. With a socket size of 1 3/4 in and an overall length of 2 11/16 in, this impact socket provides adequate bolt clearance at 1 3/32 in. The drive size is set at a solid one inch, making it suitable for various applications that require the use of bolts as compatible fasteners.
Constructed from robust alloy steel, the WRIGHT TOOL - 8856 Impact Socket is built to withstand high-impact operations. It features a black oxide finish which enhances its durability and resistance against wear and tear. This non-magnetic tool has been crafted with precision to meet ASME B107.110 standards, ensuring reliable performance under different work conditions.
This impact-rated socket comes with six points, offering good contact with the fastener and reducing slippage during use. Its output type also follows a similar six-point design pattern which contributes to its efficiency while working on tasks involving bolts. Despite not being tether ready or locking-enabled, this standard impact socket maintains its relevance through its compatibility with various types of work scenarios requiring SAE measurement types.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.