Zoro Homepage

1" Dr, 1-3/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8844

  • Zoro # G8292243


product price: $33.69
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8844
Zoro #
G8292243
UPC #
00076799088444
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/8 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Length
2 11/16 in
Socket Size
1 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Standard Impact
Impact Rated
Yes
Measurement Type
SAE
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Locking
No
Non-Sparking
No
Bolt Clearance
25/32 in
Insulated
No
Socket Shape
6-Point
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 8844 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8844 Impact Socket is a standard-sized tool with an overall length of 2 11/16 inches. It features a socket size of 1-3/8 inches, designed to accommodate SAE measurements. The drive size is set at one inch, making it suitable for various applications that require this specification. This impact socket also has a bolt clearance of 25/32 inches and adheres to the ASME B107.110 standards.
Constructed from durable alloy steel, this impact socket is built to withstand high levels of force typically associated with impact tools. Its black oxide finish not only adds aesthetic appeal but also provides an extra layer of protection against wear and tear over time. The six-point shape ensures maximum contact with fasteners, reducing the risk of slipping or rounding off corners during use.
This non-magnetic tool does not feature insulation or locking mechanisms and is not tether ready nor non-sparking; however, it's specifically designed for compatibility with bolts as its primary fastener type. With its robust construction and adherence to industry standards, the WRIGHT TOOL - 8844 Impact Socket can be a reliable addition to your toolbox for tasks requiring an impact-rated tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.