Zoro Homepage

1" Dr, 1-5/16" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8742

  • Zoro # G8392991


product price: $46.89
/ea

Key Features

Drive Size
1 in
Overall Length
2 11/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8742
Zoro #
G8392991
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-5/16 in
Overall Length
2 11/16 in
Socket Depth
Standard
Socket Size
1 5/16 in
Socket Length
2 11/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Drive Type
Impact
Output Type
Double Hex
Socket Type
Standard Impact
Category Type
Impact Socket
Impact Rated
Yes
Measurement Type
SAE
Non-Sparking
No
Insulated
No
Bolt Clearance
3/4 in
Locking
No
Non-Magnetic
Yes
Socket Shape
12-Point
Compatible Fastener Type
Bolts
Tether Ready
No
Includes Insulation
Not Insulated
Product Type
Impact Socket
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 1 5/16 in, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 3/4 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.