Zoro Homepage

1" Dr, 1" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8732

  • Zoro # G7978126


product price: $45.59
/ea

Key Features

Drive Size
1 in
Overall Length
2 17/32 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8732
Zoro #
G7978126
UPC #
00076799087324
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1 in
Overall Length
2 17/32 in
Socket Depth
Standard
Socket Size
1 in
Socket Length
2 17/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Socket Type
Standard Impact
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
Double Hex
Drive Type
Impact
Measurement Type
SAE
Non-Sparking
No
Tether Ready
No
Locking
No
Bolt Clearance
17/32 in
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Insulated
No
Socket Shape
12-Point
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8732 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8732 Impact Socket is a standard impact socket designed for SAE measurements. With a socket size of 1 inch and an overall length of 2 17/32 inches, it offers adequate bolt clearance at 35/64 inches. The drive size also measures at 1 inch, making it suitable for various applications that require these specific dimensions.
Crafted from durable alloy steel, this impact socket is built to withstand high-impact operations. It features a black oxide finish which enhances its resistance against corrosion and wear. Its double hex output type and the unique design of the 12-point socket shape provide improved grip on fasteners, reducing slippage during use.
This product adheres to ASME B107.110 standards and is rated for impact usage. However, please note that this item does not have tether ready or locking capabilities; nor is it insulated or non-sparking in nature. Despite these factors, its non-magnetic property can be beneficial in certain work scenarios where magnetic interference could pose issues.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.