Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 110mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-110MM

  • Zoro # G7883014


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
142.2 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-110MM
Zoro #
G7883014
UPC #
00076799735355
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
110mm
Overall Length
142.2 mm
Socket Depth
Standard
Socket Length
142.3 mm
Socket Size
110 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Impact Rated
Yes
Measurement Type
Metric
Non-Magnetic
Yes
Bolt Clearance
64.9 mm
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Compatible Fastener Type
Bolts
Non-Sparking
No
Locking
No
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 88-110MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-110MM Impact Socket is a standard depth socket with a size of 110 mm. It features a drive size of 1 inch and an overall length of 5 3/5 inches, making it suitable for various types of work. The socket length is precisely measured at 142.3 mm, providing ample bolt clearance at approximately 64.9 mm. This product adheres to the metric measurement type and has been designed to accommodate bolts as its compatible fastener type.
Crafted from durable alloy steel, this impact socket boasts a robust construction that's built to withstand high torque applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. The socket shape is specifically designed as a six-point or '6 pt', which allows for improved contact with the fastener and reduces the risk of slipping or rounding off corners.
This impact-rated tool falls under the category type: Impact Socket, indicating its suitability for use with impact drivers or wrenches in heavy-duty tasks involving significant force or pressure. Despite being non-sparking and non-insulated, it possesses non-magnetic properties which can be beneficial in certain scenarios where magnetic interference could pose issues.
Please note that while this item isn't tether ready nor does it feature locking capabilities, it meets ASME B107.110 standards demonstrating adherence to industry norms for quality and performance metrics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.