Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 115mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-115MM

  • Zoro # G8057524


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
142.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-115MM
Zoro #
G8057524
UPC #
076799735362
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
115mm
Overall Length
142.9 mm
Socket Depth
Standard
Socket Size
115 mm
Socket Length
142.9 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Socket Type
Standard Impact
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
Metric
Locking
No
Insulated
No
Non-Sparking
No
Bolt Clearance
67.8 mm
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 115 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 67.8 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.