Zoro Homepage

1" Dr, 2-1/16" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8766

  • Zoro # G8056736


product price: $61.59
/ea

Key Features

Drive Size
1 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8766
Zoro #
G8056736
UPC #
00076799087669
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/16 in
Overall Length
3 in
Socket Depth
Standard
Socket Length
3 in
Socket Size
2 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Standards
ASME B107.110
Output Type
Double Hex
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Compatible Fastener Type
Bolts
Tether Ready
No
Insulated
No
Bolt Clearance
1 7/32 in
Socket Shape
12-Point
Locking
No
Non-Magnetic
Yes
Non-Sparking
No
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Impact Socket, Socket Size 2 1/16 in, 12-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 7/32 in, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.