Zoro Homepage

1" Dr, 2-1/4" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8772

  • Zoro # G8058355


product price: $71.59
/ea

Key Features

Drive Size
1 in
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8772
Zoro #
G8058355
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/4 in
Overall Length
3 3/16 in
Socket Depth
Standard
Socket Length
3 3/16 in
Socket Size
2 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Drive Type
Impact
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Impact Rated
Yes
Standards
ASME B107.110
Category Type
Impact Socket
Output Type
Double Hex
Measurement Type
SAE
Non-Magnetic
Yes
Locking
No
Socket Shape
12-Point
Tether Ready
No
Non-Sparking
No
Bolt Clearance
1 3/8 in
Compatible Fastener Type
Bolts
Insulated
No
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable

Description

Product details about the WRIGHT TOOL - 8772 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8772 Impact Socket is a standard depth socket, designed to accommodate bolts of size 2-1/4 inches. With an overall length and socket length of 3 3/16 inches, it provides adequate bolt clearance at 1-3/8 inches. This SAE measurement type tool features a double hex output type and is built for use with a drive size of 1 inch. The socket shape is a versatile 12-point design, suitable for various applications.
Crafted from durable alloy steel, this impact-rated socket offers robust performance under demanding conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. Despite being non-insulated, the product has been constructed as non-magnetic which can be beneficial in certain work scenarios.
This standard impact socket falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards indicating its quality build and reliability in function. It's important to note that while this tool isn't tether ready or locking equipped nor does it feature non-sparking capabilities, it remains compatible with bolts fastener types making it suitable for diverse tasks involving such components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.