Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 2-1/8" Size, SAE, Impact Socket, 6 Pts

  • Mfr # 8868

  • Zoro # G7897163


product price: $72.59
/ea

Key Features

Drive Size
1 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8868
Zoro #
G7897163
UPC #
00076799088680
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/8 in
Overall Length
3 in
Socket Depth
Standard
Socket Length
3 in
Socket Size
2 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
SAE
Insulated
No
Bolt Clearance
1 7/32 in
Compatible Fastener Type
Bolts
Locking
No
Socket Shape
6-Point
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included

Description

Product details about the WRIGHT TOOL - 8868 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8868 Impact Socket is a standard depth socket with an SAE measurement type. It features a socket size of 2 1/8 in, making it suitable for use with bolts that require this specific sizing. The drive size is 1 in and the overall length of the socket is 3 in, providing adequate bolt clearance at 1 7/32 in. This impact-rated tool has been designed to accommodate six-point fasteners, offering compatibility with various types of hardware.
Constructed from alloy steel, this impact socket offers durability and longevity under regular usage conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The non-magnetic property ensures that no unwanted metallic particles will stick to your tool during operation.
This product falls into the category type: Impact Socket and adheres to ASME B107.110 standards, demonstrating its quality and reliability as per industry norms. However, please note that this item does not feature insulation or tether readiness capabilities nor does it have locking or non-sparking properties. Despite these factors, the WRIGHT TOOL - 8868 Impact Socket remains a robust choice for businesses seeking reliable tools built to handle impactful operations effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.