Zoro Homepage

1" Dr, 2-1/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8968

  • Zoro # G7939233


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8968
Zoro #
G7939233
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-1/8 in
Overall Length
4 7/16 in
Socket Depth
Standard
Socket Length
4 7/16 in
Socket Size
2 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Deep Impact
Impact Rated
Yes
Output Type
6 pt
Category Type
Impact Socket
Drive Type
Impact
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Locking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Insulated
No
Tether Ready
No
Non-Magnetic
Yes
Bolt Clearance
1 7/32 in
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 8968 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8968 Impact Socket is a robust tool designed for SAE measurements. With a socket size of 2 1/8 inches and an overall length of 4 7/16 inches, this impact socket is suitable for various tasks requiring standard depth sockets. The drive size measures at one inch, making it compatible with numerous impact drives. This six-point deep impact socket also features bolt clearance of 1 7/32 inches, providing adequate room to work with different types of bolts.
Constructed from durable alloy steel, the WRIGHT TOOL - 8968 Impact Socket is built to withstand high-impact applications. Its black oxide finish not only gives it a sleek appearance but also adds an extra layer of protection against wear and tear. Despite its strength, this tool remains non-magnetic which can be beneficial in certain situations where magnetism could interfere with operation.
This product falls under the category type: Impact Socket and adheres to ASME B107.110 standards indicating its quality construction and design integrity. It's important to note that while this item is not tether ready or insulated, nor does it have locking or non-sparking capabilities; it still offers reliable performance when used as intended with compatible fastener types such as bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.