Zoro Homepage

1" Dr, 2-3/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8888

  • Zoro # G7921051


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 9/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8888
Zoro #
G7921051
UPC #
00076799088888
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/4 in
Overall Length
3 9/16 in
Socket Depth
Standard
Socket Size
2 3/4 in
Socket Length
3 9/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Category Type
Impact Socket
Socket Type
Standard Impact
Drive Type
Impact
Measurement Type
SAE
Compatible Fastener Type
Bolts
Insulated
No
Socket Shape
6-Point
Non-Magnetic
Yes
Locking
No
Non-Sparking
No
Bolt Clearance
1 3/4 in
Tether Ready
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 8888 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8888 Impact Socket is a standard depth socket with an overall length of 3 9/16 inches. It has been designed to accommodate bolts, featuring a socket size of 2-3/4 inches and bolt clearance of 1-3/4 inches. This tool adheres to the SAE measurement type and comes equipped with a drive size of 1 inch. The six-point socket shape ensures compatibility with various fastener types.
Crafted from durable alloy steel, this impact-rated socket is built for longevity and resilience in demanding work conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Despite being non-insulated, it's worth noting that this product is non-magnetic which can be beneficial in certain use cases.
This standard impact socket conforms to ASME B107.110 standards, demonstrating its quality construction and performance capabilities. While it does not feature locking or tether ready attributes, it's specifically designed for use with impact drive types making it suitable for high-torque applications where strength and durability are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.