Zoro Homepage

1" Dr, 2-3/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8876

  • Zoro # G7864902


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8876
Zoro #
G7864902
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2-3/8 in
Overall Length
3 1/4 in
Socket Depth
Standard
Socket Length
3 1/4 in
Socket Size
2 3/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Output Type
6 pt
Standards
ASME B107.110
Socket Type
Standard Impact
Category Type
Impact Socket
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Measurement Type
SAE
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Locking
No
Non-Sparking
No
Bolt Clearance
1 3/8 in
Compatible Fastener Type
Bolts
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8876 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8876 Impact Socket is a standard impact socket with an SAE measurement type. It features a socket size of 2-3/8 inches, making it suitable for various applications requiring this specific size. The drive size is 1 inch and the overall length of the socket is 3-1/4 inches, providing adequate bolt clearance at 1-3/8 inches. This tool adheres to ASME B107.110 standards.
Crafted from durable alloy steel, this impact socket offers robustness and longevity for repeated use in demanding conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. The six-point shape ensures a better grip on fasteners, reducing the risk of rounding off corners.
This non-sparking and non-magnetic impact socket has been designed to withstand high torque applications as indicated by its 'impact rated' attribute. However, please note that it's not insulated or tether ready nor does it feature any locking mechanism. Compatible primarily with bolts, this standard depth impact socket can be used in conjunction with any compatible drive type tools that meet the same specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.