Zoro Homepage

1" Dr, 2" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8764

  • Zoro # G8141515


product price: $61.59
/ea

Key Features

Drive Size
1 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8764
Zoro #
G8141515
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2 in
Overall Length
3 in
Socket Depth
Standard
Socket Size
2 in
Socket Length
3 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Category Type
Impact Socket
Impact Rated
Yes
Socket Type
Standard Impact
Material
Hot Forged Alloy Steel
Output Type
Double Hex
Drive Type
Impact
Measurement Type
SAE
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Non-Sparking
No
Locking
No
Socket Shape
12-Point
Compatible Fastener Type
Bolts
Bolt Clearance
1 7/32 in
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 8764 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8764 Impact Socket is a standard depth, SAE measurement type tool with a socket size of 2 inches and an overall length of 3 inches. This impact-rated socket features a drive size of 1 inch and offers bolt clearance of 1 7/32 inches. The double hex output type and the twelve-point socket shape are designed to provide adequate grip on bolts, making it suitable for various general applications.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications associated with its intended use in impact drivers. Its black oxide finish not only enhances its durability but also provides resistance against corrosion, extending the lifespan of the tool. Despite being non-insulated, this product is non-magnetic which can be beneficial in certain work scenarios where magnetic interference could pose issues.
This standard impact socket adheres to ASME B107.110 standards indicating its quality and reliability for professional use. However, please note that it does not feature locking or tether-ready capabilities and isn't classified as non-sparking. As such, users should consider these factors when determining if this tool aligns with their specific needs or operational requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.