Zoro Homepage

1" Dr, 2" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8864

  • Zoro # G7952847


product price: $60.89
/ea

Key Features

Drive Size
1 in
Overall Length
3 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8864
Zoro #
G7952847
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
2 in
Overall Length
3 in
Socket Depth
Standard
Socket Length
3 in
Socket Size
2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASME B107.110
Output Type
6 pt
Drive Type
Impact
Measurement Type
SAE
Locking
No
Non-Magnetic
Yes
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Bolt Clearance
1 7/32 in
Compatible Fastener Type
Bolts
Insulated
No
Product Type
Impact Socket
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 8864 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8864 Impact Socket is a standard-sized tool with a socket size of 2 inches, designed for use in SAE measurement systems. This impact socket features an overall length and socket length of 3 inches, providing adequate depth for various applications. The drive size is set at 1 inch, while the bolt clearance stands at 1 7/32 inches. These measurements make this tool suitable for tasks requiring compatibility with bolts.
Crafted from durable alloy steel, the WRIGHT TOOL - 8864 Impact Socket is built to withstand high-impact usage. It's finished with black oxide that enhances its durability and resistance against wear and tear over time. This impact-rated tool has a non-magnetic property which can be beneficial in certain work scenarios where magnetic interference could pose issues.
This product falls under the category type of Impact Socket and adheres to ASME B107.110 standards, indicating its quality build and design integrity. It features a six-point output type or socket shape which provides good contact with fasteners and helps reduce slippage during use. However, it's important to note that this model does not come tether-ready nor does it have locking or insulated properties; also it isn't non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.