Zoro Homepage

1" Dr, 21mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-21MM

  • Zoro # G8438175


product price: $32.19
/ea

Key Features

Drive Size
1 in
Overall Length
57.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-21MM
Zoro #
G8438175
UPC #
00076799729309
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
21mm
Overall Length
57.9 mm
Socket Depth
Standard
Socket Length
58 mm
Socket Size
21 mm

Description

Impact Socket, Socket Size 21 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 11.7 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.