Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 22mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-22MM

  • Zoro # G7886252


product price: $31.59
/ea

Key Features

Drive Size
1 in
Overall Length
57.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-22MM
Zoro #
G7886252
UPC #
00076799729316
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
22mm
Overall Length
57.9 mm
Socket Depth
Standard
Socket Size
22 mm
Socket Length
58 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Drive Type
Impact
Socket Type
Standard Impact
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Standards
ASME B107.110
Measurement Type
Metric
Socket Shape
6-Point
Tether Ready
No
Insulated
No
Bolt Clearance
12.4 mm
Non-Magnetic
Yes
Locking
No
Non-Sparking
No
Compatible Fastener Type
Bolts
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Impact Socket, Socket Size 22 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 12.4 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.