Zoro Homepage

1" Dr, 24mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-24MM

  • Zoro # G8232926


product price: $31.89
/ea

Key Features

Drive Size
1 in
Overall Length
57.9 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-24MM
Zoro #
G8232926
UPC #
00076799729330
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
24mm
Overall Length
57.9 mm
Socket Depth
Standard
Socket Length
58 mm
Socket Size
24 mm

Description

Impact Socket, Socket Size 24 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 14 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.