Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 27mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-27MM

  • Zoro # G7959786


product price: $32.99
/ea

Key Features

Drive Size
1 in
Overall Length
65.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-27MM
Zoro #
G7959786
UPC #
00076799741998
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
27mm
Overall Length
65.1 mm
Socket Depth
Standard
Socket Size
27 mm
Socket Length
65.1 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Socket Type
Standard Impact
Output Type
6 pt
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Measurement Type
Metric
Bolt Clearance
15.9 mm
Socket Shape
6-Point
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 88-27MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-27MM Impact Socket is a standard impact socket with a size of 27mm. It features a metric measurement type, making it suitable for tasks that require precision and accuracy. With an overall length of 2 9/16 inches and a socket length of 65.1 mm, this tool provides adequate bolt clearance at approximately 15.9 mm. The drive size is designed to be compatible with a one-inch impact drive type.
Constructed from alloy steel, the WRIGHT TOOL - 88-27MM Impact Socket offers durability and resilience under pressure. Its black oxide finish adds an extra layer of protection against corrosion, ensuring longevity in various working conditions. This product has been built to meet ASME B107.110 standards, demonstrating its quality and reliability.
This six-point socket shape can accommodate bolts as its compatible fastener type, providing versatility in usage across different tasks or projects that involve metric measurements. Despite being non-magnetic and not insulated nor tether ready, it's important to note that this tool is rated for impact use but does not feature locking or non-sparking attributes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.