Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 29mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-29MM

  • Zoro # G8429014


product price: $32.99
/ea

Key Features

Drive Size
1 in
Overall Length
65.1 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-29MM
Zoro #
G8429014
UPC #
00076799729378
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
29mm
Overall Length
65.1 mm
Socket Depth
Standard
Socket Length
65.1 mm
Socket Size
29 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Impact Rated
Yes
Socket Type
Standard Impact
Drive Type
Impact
Output Type
6 pt
Measurement Type
Metric
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Non-Sparking
No
Locking
No
Tether Ready
No
Bolt Clearance
16.6 mm
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall

Description

When you are working with heavy-duty equipment, this Wright Tool 29mm Impact Socket is the tool to have on hand. It has a black oxide finish and 6 points for maximum grip. The impact socket has a drive size of 1 in. and an overall length of 2 9/16 in. This standard impact socket is made of alloy steel, making it durable and long lasting. It has a 29mm size and 6 points for better gripping power when dealing with heavy equipment. With its superior grip strength, the Wright Tool 29mm Impact Socket will not let you down when it comes to tackling tough jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.