Zoro Homepage

1" Dr, 3-1/2" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8899

  • Zoro # G8000316


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8899
Zoro #
G8000316
UPC #
00076799088994
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-1/2 in
Overall Length
4 5/16 in
Socket Depth
Standard
Socket Length
4 5/16 in
Socket Size
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Standards
ASME B107.110
Socket Type
Standard Impact
Output Type
6 pt
Measurement Type
SAE
Insulated
No
Non-Magnetic
Yes
Locking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Bolt Clearance
2 3/16 in
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 8899 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8899 Impact Socket is a standard impact socket designed for use with bolts. It features a size of 3-1/2 in, making it suitable for various applications requiring this specific measurement. The socket length measures at 4 5/16 in and the overall length also stands at 4 5/16 in, providing adequate bolt clearance of up to 2 13/64 in. This tool adheres to SAE measurements and has a drive size of one inch.
Constructed from robust alloy steel, the WRIGHT TOOL - Impact Socket is built to withstand high-impact operations. Its black oxide finish adds an extra layer of durability against wear and tear while maintaining its non-magnetic properties. With its six-point shape output type, this tool offers improved torque performance compared to other types.
This impact-rated socket complies with ASME B107.110 standards, demonstrating its quality and reliability within the industry's guidelines. However, please note that this product does not feature non-sparking or insulated attributes nor is it tether ready or locking-enabled. Despite these factors, the WRIGHT TOOL - Impact Socket remains a reliable choice for businesses seeking durable construction supplies compatible with their needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.