Zoro Homepage

1" Dr, 3-1/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8897A

  • Zoro # G7876863


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
4 1/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8897A
Zoro #
G7876863
UPC #
00076799707154
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-1/4 in
Overall Length
4 1/16 in
Socket Depth
Standard
Socket Size
3 1/4 in
Socket Length
4 1/16 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Category Type
Impact Socket
Socket Type
Standard Impact
Drive Type
Impact
Impact Rated
Yes
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts
Bolt Clearance
2 in
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 8897A Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8897A Impact Socket is a standard SAE measurement type tool with a socket size of 3-1/4 inches. This robust tool has an overall length of 4-1/16 inches, making it suitable for various applications that require this specific size. The bolt clearance is designed at 2 inches and the drive size is set at 1 inch, providing adequate dimensions for working with compatible fasteners.
Constructed from durable alloy steel, the impact socket offers resilience and longevity in demanding work conditions. It features a black oxide finish which adds to its durability while also reducing glare during use. The socket shape is a six-point design, offering good contact points with fasteners and minimizing slippage during operation.
This impact-rated tool falls under the category type 'Impact Socket' and adheres to ASME B107.110 standards. It's built to be used with bolts as per its compatible fastener type attribute. Please note that this product does not have locking, non-sparking or tether ready attributes; it's also not insulated but it's non-magnetic in nature which can be beneficial in certain scenarios where magnetic interference could pose problems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.