Zoro Homepage

1" Dr, 3-1/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8897

  • Zoro # G7804684


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 15/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8897
Zoro #
G7804684
UPC #
00076799088970
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-1/8 in
Overall Length
3 15/16 in
Socket Depth
Standard
Socket Length
3 15/16 in
Socket Size
3 1/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Socket Type
Standard Impact
Output Type
6 pt
Drive Type
Impact
Category Type
Impact Socket
Standards
ASME B107.110
Material
Hot Forged Alloy Steel
Impact Rated
Yes
Measurement Type
SAE
Bolt Clearance
1 15/16 in
Tether Ready
No
Non-Magnetic
Yes
Insulated
No
Non-Sparking
No
Socket Shape
6-Point
Locking
No
Compatible Fastener Type
Bolts
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Product details about the WRIGHT TOOL - 8897 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8897 Impact Socket is a standard-sized tool with a socket size of 3 1/8 in and an overall length of 3 15/16 in. It features a drive size of 1 inch, making it suitable for various applications. This impact socket adheres to the SAE measurement type, designed for compatibility with corresponding fasteners. The bolt clearance stands at an adequate dimension of 1-15/16 inches.
Crafted from alloy steel, this impact socket offers durability and longevity under regular use conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds to its resistance against wear and tear. The product's design includes a six-point socket shape which provides improved torque compared to other shapes.
This particular model is built as per ASME B107.110 standards, ensuring reliable performance across different tasks involving bolts as compatible fastener types. Despite being non-sparking and non-insulated, it boasts non-magnetic properties that can be beneficial in certain scenarios where magnetic interference could be problematic. However, please note that this item does not come tether-ready or with locking capabilities.
In conclusion, the WRIGHT TOOL - 8897 Impact Socket is an impactful addition to your toolbox if you're seeking a standard impact socket that combines robust construction with practical design elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.