Zoro Homepage

1" Dr, 3-7/8" Size, SAE Impact Socket, 6 Pts

  • Mfr # 88124

  • Zoro # G8081281


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88124
Zoro #
G8081281
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3-7/8 in
Overall Length
5 1/4 in
Socket Depth
Standard
Socket Length
5 1/4 in
Socket Size
3 7/8 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Drive Type
Impact
Standards
ASME B107.110
Category Type
Impact Socket
Measurement Type
SAE
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Non-Sparking
No
Locking
No
Insulated
No
Bolt Clearance
2 1/2 in
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Product Type
Impact Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 88124 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88124 Impact Socket is a standard impact socket with an overall length of 5 1/4 inches and a socket size of 3 7/8 inches. This SAE measurement type tool has been designed for compatibility with bolts, providing adequate bolt clearance at a depth of 2 1/2 inches. The drive size is set at one inch, making it suitable for various types of work.
Crafted from alloy steel, this impact socket boasts durability and longevity. Its black oxide finish adds to its robustness while also giving it a professional look. The six-point output type further enhances the functionality of this tool by offering more angles to connect which can be beneficial in tight spaces or when dealing with specific tasks.
This product adheres to ASME B107.110 standards, demonstrating its quality and reliability in performance. It's important to note that while this item is non-sparking and non-magnetic, it does not come insulated or tether ready nor does it have locking capabilities. As an impact-rated tool built for use with impact drivers, the WRIGHT TOOL - 88124 Impact Socket offers reliable service in demanding environments where strength and resilience are paramount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.