Zoro Homepage

1" Dr, 3" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8896

  • Zoro # G8045527


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8896
Zoro #
G8045527
UPC #
00076799088963
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3 in
Overall Length
3 7/8 in
Socket Depth
Standard
Socket Length
3 7/8 in
Socket Size
3 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Hot Forged Alloy Steel
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Impact Rated
Yes
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
SAE
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Bolt Clearance
2 in
Non-Magnetic
Yes
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Product details about the WRIGHT TOOL - 8896 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8896 Impact Socket is a standard impact socket with an overall length of 3 7/8 inches and a socket size of 3 inches. It features a drive size of 1 inch, making it suitable for various applications. The bolt clearance stands at 2 inches, providing adequate space for handling bolts effectively. This tool adheres to the SAE measurement type and has been designed in accordance with ASME B107.110 standards.
Crafted from robust alloy steel, this impact socket exhibits durability and longevity under regular use conditions. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear over time. The product features a six-point output type which offers improved torque performance compared to other designs.
This non-magnetic impact socket is built to work with compatible fastener types such as bolts, offering versatility in usage across different tasks that require an impact-rated tool. However, please note that this item does not come tether ready or insulated, nor does it have locking or non-sparking capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.