Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 30mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-30MM

  • Zoro # G7997997


product price: $32.19
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-30MM
Zoro #
G7997997
UPC #
00076799729385
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
30mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Length
68.3 mm
Socket Size
30 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Category Type
Impact Socket
Socket Type
Standard Impact
Impact Rated
Yes
Output Type
6 pt
Standards
ASME B107.110
Drive Type
Impact
Material
Hot Forged Alloy Steel
Measurement Type
Metric
Non-Magnetic
Yes
Tether Ready
No
Insulated
No
Non-Sparking
No
Bolt Clearance
16.6 mm
Locking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated

Description

Product details about the WRIGHT TOOL - 88-30MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 88-30MM Impact Socket is a standard-sized tool designed for use with metric measurements. With a socket size of 30mm, it provides adequate bolt clearance at 16.6 mm and an overall length of 2 11/16 inches (68.3 mm). This impact socket is built to accommodate bolts, making it suitable for tasks that require the drive type: impact.
Crafted from durable alloy steel, this impact socket boasts a robust construction that can withstand high torque applications as indicated by its 'impact rated' attribute. The black oxide finish not only enhances the aesthetic appeal but also adds an extra layer of protection against corrosion and wear. Its six-point shape ensures better contact with fasteners reducing slippage and rounding off corners.
This product adheres to ASME B107.110 standards which speaks volumes about its quality and reliability in various general work scenarios. It's important to note that while this tool isn't insulated or non-sparking, it does feature non-magnetic properties which could be beneficial in certain situations where magnetic interference might be problematic. Please note that this item doesn't come tether-ready or with locking features; however, its compatibility with bolts coupled with its standard depth makes it versatile enough for numerous applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.