Zoro Homepage

1" Dr, 32mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-32MM

  • Zoro # G8355225


product price: $33.39
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-32MM
Zoro #
G8355225
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
32mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Size
32 mm
Socket Length
68.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Output Type
6 pt
Category Type
Impact Socket
Standards
ASME B107.110
Socket Type
Standard Impact
Measurement Type
Metric
Bolt Clearance
19 mm
Tether Ready
No
Socket Shape
6-Point
Locking
No
Insulated
No
Non-Sparking
No
Non-Magnetic
Yes
Compatible Fastener Type
Bolts
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 32 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 19 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.