1" Drive, 33mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 89-33MM

  • Zoro # G8221324


product price:  $55.19
/ea

Key Features

Drive Size
1 in
Overall Length
101.6 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89-33MM
Zoro #
G8221324
UPC #
00076799729606
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
33mm
Overall Length
101.6 mm
Socket Depth
Deep
Socket Size
33 mm
Socket Length
101.6 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Impact Rated
Yes
Output Type
6 pt
Material
Hot Forged Alloy Steel
Standards
ASME B107.110
Socket Type
Deep Impact
Measurement Type
Metric
Non-Magnetic
Yes
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Bolt Clearance
19.4 mm
Locking
No
Insulated
No
Compatible Fastener Type
Bolts
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction

Description

Product details about the WRIGHT TOOL - 89-33MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 89-33MM Impact Socket is a robust tool designed for use with bolts. It features a socket size of 33 mm and an overall length of 4 inches, making it suitable for tasks requiring deep reach. The socket depth is specifically designed to be deep, with a length of 101.6 mm and bolt clearance of 19.4 mm. This product adheres to the metric measurement type, which can facilitate precise work in settings that utilize this system.
Constructed from durable alloy steel, this impact socket is built to withstand high torque applications associated with impact drive types. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear over time. The socket shape is a six-point or hexagonal design; this feature coupled with the output type being six points as well ensures maximum contact with fasteners thereby reducing slippage during use.
This particular model does not have insulation or tethering capabilities and it's non-magnetic in nature which could be beneficial in certain scenarios where magnetic interference might pose issues. Although it doesn't offer locking or spark-free operation, it's rated for impact usage indicating its suitability for heavy-duty operations involving power tools like impact wrenches or drivers having a drive size of one inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.