Zoro Homepage

1" Dr, 3/4" Size, SAE Impact Socket, 12 Pts

  • Mfr # 8724

  • Zoro # G8291665


product price: $47.59
/ea

Key Features

Drive Size
1 in
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8724
Zoro #
G8291665
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3/4 in
Overall Length
2 1/4 in
Socket Depth
Standard
Socket Length
2 1/4 in
Socket Size
3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Black Oxide
Standards
ASME B107.110
Output Type
Double Hex
Material
Hot Forged Alloy Steel
Category Type
Impact Socket
Drive Type
Impact
Socket Type
Standard Impact
Impact Rated
Yes
Measurement Type
SAE
Insulated
No
Socket Shape
12-Point
Locking
No
Non-Sparking
No
Tether Ready
No
Compatible Fastener Type
Bolts
Non-Magnetic
Yes
Bolt Clearance
7/16 in
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included

Description

Product details about the WRIGHT TOOL - 8724 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8724 Impact Socket is a standard-sized tool with an overall length of 2 1/4 inches and a socket size of 3/4 inch. This SAE measurement type socket features a drive size of 1 inch, making it suitable for various applications that require impact-rated tools. The bolt clearance is set at 7/16 inches, providing adequate space for handling bolts in different work scenarios.
Crafted from durable alloy steel, this impact socket is designed to withstand the rigors of heavy-duty use. It's not insulated nor non-sparking but it does boast a non-magnetic feature which can be beneficial in certain situations where magnetic interference could be problematic. The black oxide finish adds an extra layer of protection against corrosion and wear, enhancing its longevity.
This particular model has been built to ASME B107.110 standards and comes with several notable attributes such as its double hex output type and standard depth design. With its compatible fastener type being bolts, this tool offers versatility across multiple tasks involving these components. Its unique 12-point socket shape allows for better grip on fasteners reducing slippage during high torque operations while the lack of locking or tether-ready features ensures straightforward operation without additional mechanisms involved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.