Zoro Homepage

1" Dr, 3/4" Size, SAE Impact Socket, 6 Pts

  • Mfr # 8824

  • Zoro # G8011631


product price: $30.29
/ea

Key Features

Drive Size
1 in
Overall Length
2 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8824
Zoro #
G8011631
UPC #
00689720771331
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
3/4 in
Overall Length
2 1/4 in
Socket Depth
Standard
Socket Size
3/4 in
Socket Length
2 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Drive Type
Impact
Output Type
6 pt
Category Type
Impact Socket
Socket Type
Standard Impact
Measurement Type
SAE
Bolt Clearance
7/16 in
Non-Magnetic
Yes
Insulated
No
Locking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Tether Ready
No
Non-Sparking
No
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Product Type
Impact Socket
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WRIGHT TOOL - 8824 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT TOOL - 8824 Impact Socket is a standard-sized tool with a socket size of 3/4 inch, making it suitable for various applications. It features an overall length of 2 1/4 inches and a bolt clearance of 7/16 inch. The drive size is measured at 1 inch, adhering to the SAE measurement type. This impact socket has been designed with six points, providing multiple contact areas for improved torque distribution.
Constructed from durable alloy steel, this impact socket offers robustness and longevity. Its black oxide finish not only enhances its aesthetic appeal but also provides resistance against corrosion and wear. The non-magnetic property of the material adds to its versatility in different work environments.
This product falls under the category type 'Impact Socket' and is built to be used with compatible fastener types such as bolts. Although it's not insulated or tether ready, it meets ASME B107.110 standards which signifies its quality build and design integrity. Please note that while this tool is rated for impact use, it does not feature locking capabilities nor is it non-sparking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.