Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Dr, 34mm Size, Metric Impact Socket, 6 Pts

  • Mfr # 88-34MM

  • Zoro # G8026925


product price: $35.69
/ea

Key Features

Drive Size
1 in
Overall Length
68.3 mm
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-34MM
Zoro #
G8026925
UPC #
00076799735348
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
34mm
Overall Length
68.3 mm
Socket Depth
Standard
Socket Size
34 mm
Socket Length
68.3 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Drive Type
Impact
Standards
ASME B107.110
Output Type
6 pt
Category Type
Impact Socket
Impact Rated
Yes
Material
Hot Forged Alloy Steel
Socket Type
Standard Impact
Measurement Type
Metric
Bolt Clearance
20 mm
Non-Sparking
No
Locking
No
Compatible Fastener Type
Bolts
Socket Shape
6-Point
Non-Magnetic
Yes
Insulated
No
Tether Ready
No
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Product Type
Impact Socket
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction

Description

Impact Socket, Socket Size 34 mm, 6-Point, Hot Forged Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Bolt Clearance 20 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.